Menu Search
LEGRAND - WIREMOLD #V4089

Fitting, Fitting to Raceway Reducer; Steel; Ivory

SKU # 78677654804 Manufacturer Series: 4000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Reducer, Fitting to Raceway
Material: Steel
Finish: Ivory

Additional Info: Capacity: Multiple Channel, Dimensions: 4.75 in. L x 2.00 in. W x 1.62 in. H