Menu Search
LEGRAND - WIREMOLD #2917FO-WH

Uniduct Fitting, Fiberready Internal Elbow 90 Deg; PVC; White

SKU # 78677652284 Manufacturer Series: 2900
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Elbow, Internal 90 deg, Fiberready
Material: PVC
Finish: White

Wiremold Uniduct 2900 series latching raceway systems are one piece, single channel, Non-metallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low voltage (50V or less) cabling in an easy to install, aesthetically pleasing application.

Additional Info: Low Voltage Fitting, Capacity: Single-Channel, Material: Nonmetallic, 3-1/4 in. Length x 1-1/2 in. Width