Menu Search
LEGRAND - WIREMOLD #40N2F21V

CableSmart Fitting, Fiberready Divided Entrance End; PVC; Ivory

SKU # 78677613664 Manufacturer Series: 40N2 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Divided Entrance End, Fiberready
Material: PVC
Finish: Ivory

CableSmart 40N2 series raceway is a large capacity Non-metallic raceway system that offers separate channels for power and communications cabling within a single cover. With its tamper resistant design, the 40N2 series raceway is an ideal installation where greater security is a requirement.

Additional Info: Capacity: Multiple-Channel, Material: Nonmetallic, 6 in. Length x 7-5/16 in. Width