Menu Search
Search
LEGRAND - WIREMOLD #2718-WH

Uniduct Fitting, External Elbow 90 Deg; PVC; White

SKU # 78677652192 Manufacturer Series: 2700
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Elbow, External 90 deg
Material: PVC
Finish: White

Wiremold Uniduct 2700 series latching raceway systems are one piece, single channel, Non-metallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low voltage (50V or less) cabling in an easy to install, aesthetically pleasing application.

Additional Info: Low Voltage Fitting, Capacity: Single-Channel, Material: Nonmetallic, 1 in. Length x 3/4 in. Width