LEGRAND - WIREMOLD #2310A-WH

Entrance End, Straight White PVC

SKU: 78677652341
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Entrance End, Straight
Material: PVC
Finish: White
Manufacturer Series: 2300
Description
Fittings: Fitting Type - Entrance End, Straight; Material - PVC; Finish - White; Additional Information - Knockouts, 1/2" thru 1" on Bottom and End; Manufacturer Series - 2300
Additional Info: Knockouts, 1/2" thru 1" on Bottom & End