LEGRAND - WIREMOLD #2410C-FW

Entrance End, Straight Fog White Steel

SKU: 78677613226
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Entrance End, Straight
Material: Steel
Finish: Fog White
Manufacturer Series: 2400
Description
Raceway Fittings: Fitting Type - Entrance End, Straight; Material - Steel; Finish - Fog White; Additional Information - Knockouts, Bottom & End, 1/2" thru 3/4", Sides, 1/2"; Manufacturer Series - 2400
Additional Info: Knockouts, Bottom & End, 1/2" thru 3/4", Sides, 1/2"