Menu Search

LEGRAND - WIREMOLD #ALA3810B1

Entrance End Satin Aluminum

SKU: 78677653661
Manufacturer Series: ALA3800
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Entrance End
Material: Aluminum
Finish: Satin
Description
ALA3800 series aluminum raceway system meets the demands of commercial spaces, directing power or communications services where required. The lowprofile Surface mounted raceway is easy to install and because of its two-piece design, wiring is always accessible.
Additional Info: Capacity: Single-Channel, 2-1/8 in. Length