LEGRAND - WIREMOLD #PN05F86WH

Entrance End, Drop Ceiling White PVC

SKU: 78677601581
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Entrance End, Drop Ceiling
Material: PVC
Finish: White
Manufacturer Series: Eclipse, PN05
Description
Fittings: Fitting Type - Entrance End, Drop Ceiling; Material - PVC; Finish - White; Additional Information - Connection Type: KO's. Includes PN153R Reducer for use with PN03 Raceway\; Manufacturer Series - Eclipse™, PN05
Additional Info: Connection Type: KO's. Includes PN153R Reducer for use with PN03 Raceway\