End Cap, Left, PVC, White

SKU: 78677605027
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fitting Type: End Cap
Material: PVC
Finish: White
Manufacturer Series: 5000
This attractive raceway conceals and organizes electrical wiring and low-voltage cabling in a sleek, handsome molding. Access raceway is divided and the low-profile device plates deliver combinations of power and communications cabling. Access 5000 series raceway system saves time and money because it installs faster and neater than conventional in-wall wiring. It is more energy efficient because walls, vapor barriers and insulation remain intact. And its a snap to reconfigure or add new wiring/cabling to home or office.
Additional Info: Capacity: Multiple-Channel, Material: Nonmetallic, 5-29/32 in. Length x 1-3/16 in. Width