LEGRAND - WIREMOLD #40N2F20V

End, Blank, Fiberready Ivory PVC

SKU: 78677613654
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: End, Blank, Fiberready
Material: PVC
Finish: Ivory
Manufacturer Series: CableSmart 40N2
Description
CableSmart 40N2 series raceway is a large capacity Non-metallic raceway system that offers separate channels for power and communications cabling within a single cover. With its tamper resistant design, the 40N2 series raceway is an ideal installation where greater security is a requirement.
Additional Info: Capacity: Multiple-Channel, Material: Nonmetallic, 11/16 in. Length x 4 in. Width