Elbow, Internal 90 deg, Divided, Fiberready White PVC

SKU: 78677656688
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fitting Type: Elbow, Internal 90 deg, Divided, Fiberready
Material: PVC
Finish: White
Manufacturer Series: 2300
Wiremold 2300 series raceways, are a family of single compartment raceway systems designed for communication or power applications. Ideal for use in classrooms, offices, hotel applications, or anywhere a small, secure, low profile raceway is needed. The 2300BACD Non-metallic divided raceway is ideal for use when power and low voltage cabling are needed in a single raceway.
Additional Info: Capacity: Single-Channel, 3-1/2 in. Length