Menu Search

LEGRAND - WIREMOLD #PN05F17FW

Eclipse Elbow, Internal 90º Fog White

SKU: 78677619089
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Elbow, Internal 90 Deg
Finish: Fog White
Description
Fittings: Fitting Type - Elbow, Internal 90º; Finish - Fog White; Additional Information - Material: Nonmetallic, Capacity: Single-Channel, Bend Radius: 1", Length: 2-1/8"; Manufacturer Series - Eclipse
Additional Info: Material: Nonmetallic, Capacity: Single-Channel, Bend Radius: 1", Length: 2-1/8"