LEGRAND - WIREMOLD #2711-FW

Elbow, Flat 90 deg Fog White PVC

SKU: 78677608828
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Elbow, Flat 90 deg
Material: PVC
Finish: Fog White
Manufacturer Series: Uniduct 2700
Description
Wiremold Uniduct 2700 series latching raceway systems are one piece, single channel, Non-metallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low voltage (50V or less) cabling in an easy to install, aesthetically pleasing application.
Additional Info: Low Voltage Fitting, Capacity: Single-Channel, Material: Nonmetallic, 1-1/2 in. Length x 3/4 in. Width