LEGRAND - WIREMOLD #V718

Elbow, External 90 Deg Ivory Steel

SKU: 78677607025
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Elbow, External 90 Deg
Material: Steel
Finish: Ivory
Manufacturer Series: 700
Description
Raceway Fittings: Fitting Type - Elbow, External 90 Deg; Material - Steel; Finish - Ivory; Manufacturer Series - 700