Elbow Cover, External White

SKU: 78677601613
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fitting Type: Elbow Cover, External
Finish: White
Manufacturer Series: Eclipse, PN10
Wiremold Eclipse PN10 series raceways are a family of single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN10 series raceways are specifically designed for the workstation. They accept Ortronics series II and TracJack modules, Pass and Seymour activate series inserts, and Wiremold open system communication modules.
Additional Info: Capacity: Single-Channel, Material: Nonmetallic, 3-3/8 in. Length x 1-3/16 in. Width