LEGRAND - WIREMOLD #WH2048

Device Box Ivory Steel

SKU: 78677607454
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Device Box
Material: Steel
Finish: Ivory
Manufacturer Series: 2000
Description
Multioutlet systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil harnesses of prewired receptacles, and cord ended units.
Additional Info: Capacity: Single-Channel, 4-5/8 in. Length x 2-7/8 in. Width x 1-3/4 in. Depth