Menu Search
LEGRAND - WIREMOLD #2906-FW

Cover Clip Fog White PVC

SKU # 78677608854
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fitting Type: Cover Clip
Material: PVC
Finish: Fog White

Wiremold Uniduct 2800 series latching raceway systems are one piece, single channel, Non-metallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low voltage (50V or less) cabling in an easy to install, aesthetically pleasing application.

Additional Info: Low Voltage Fitting, Capacity: Single-Channel, Material: Nonmetallic, 2 in. Length x 1-1/2 in. Width