Menu Search

LEGRAND - WIREMOLD #5780

Connector, Threaded Nipple, 1/2 in Galvanized Steel

SKU: 78677618933
Manufacturer Series: 500, 700
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Connector, Threaded Nipple, 1/2 in
Material: Steel
Finish: Galvanized
Description
Raceway Fittings: Fitting Type - Connector, Threaded Nipple, 1/2 in; Material - Steel; Finish - Galvanized; Additional Information - Female 3/8" Thread Inside, Male 1/2" Thread Outside, with 1/2" Locknut; Manufacturer Series - 500, 700
Additional Info: Female 3/8" Thread Inside, Male 1/2" Thread Outside, with 1/2" Locknut