LEGRAND - WIREMOLD #5781A

Connector, Threaded Male, 3/4 in Galvanized Steel

SKU: 78677608721
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Connector, Threaded Male, 3/4 in
Material: Steel
Finish: Galvanized
Manufacturer Series: 500, 700
Description
Raceway Fittings: Fitting Type - Connector, Threaded Male, 3/4 in; Material - Steel; Finish - Galvanized; Additional Information - Connects Raceway to Outlet Box Knockouts; Manufacturer Series - 500, 700
Additional Info: Connects Raceway to Outlet Box Knockouts