LEGRAND - WIREMOLD #DS4006-DG

Clip Fitting Designer Gray Steel

SKU: 78677608169
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Clip Fitting
Material: Steel
Finish: Designer Gray
Manufacturer Series: DS4000
Description
4000 Designer series raceway represents a significant advancement in both the design and functionality of surface-mounted raceway systems. Design improvements not only make the raceway easier to install and wire, they result in a more functional, higher capacity system with a more appealing streamlined appearance. Unique adaptable fittings, multiple activation options, upgraded color options and a host of design improvements all contribute to the overall benefits and advantages of this innovative product. Listed below are the full range of improvements that have been incorporated into this industry-leading raceway system.
Additional Info: Capacity: Multiple-Channel, 1 in. Length