LEGRAND - WIREMOLD #CM-ARA

Angled Adapter Ivory Steel

SKU: 78677601877
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Angled Adapter
Material: Steel
Finish: Ivory
Manufacturer Series: CM
Description
CM series open system communication modules support open system architecture by providing a variety of unloaded modules to accept devices from ortronics and other industry leading manufacturers. Mounting industry standard communication devices in Wiremold wire and cable management systems has never been easier. These open system modules provide a flexible and aesthetically pleasing way to easily connect communication cabling at the point-of-use.
Additional Info: Capacity: Multiple-Channel