HUBBELL #PP1TCBC

Tee Base and Cover Office White PVC

SKU: 78358509058
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Tee Base and Cover
Material: PVC
Finish: Office White
Manufacturer Series: PP1 PremiseTrak
Description
Raceway Fittings: Fitting Type - Tee Base and Cover; Material - PVC; Finish - Office White; Additional Information - Size: 2.62x4.22x0.85 in, Use With: PP1; Manufacturer Series - PP1 PremiseTrak
Additional Info: Size: 2.62x4.22x0.85 in, Use With: PP1