HUBBELL #PP1SS

Security Strap Office White PVC

SKU: 78358509056
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Security Strap
Material: PVC
Finish: Office White
Manufacturer Series: PP1 PremiseTrak
Description
Raceway Fittings: Fitting Type - Security Strap; Material - PVC; Finish - Office White; Additional Information - Size: 0.86x1.94x0.62 in, Use With: PP1; Manufacturer Series - PP1 PremiseTrak
Additional Info: Size: 0.86x1.94x0.62 in, Use With: PP1