Menu Search

HUBBELL #HBL517IV

Internal Elbow Ivory Powder Coat Metal

SKU: 78358521673
Manufacturer Series: HBL500
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Internal Elbow
Material: Metal
Finish: Ivory Powder Coated
Description
Raceway Fittings: Fitting Type - Internal Elbow; Material - Metal; Finish - Ivory Powder Coat; Additional Information - For internal surface at right angle. LxWxH: 3.33 x 3.33 x 0.58 in. (84.51 x 84.51 x 14.73mm); Manufacturer Series - HBL500
Additional Info: For internal surface at right angle. LxWxH: 3.33 x 3.33 x 0.58 in. (84.51 x 84.51 x 14.73mm)