HUBBELL #PS3EC

End Cap Office White PVC

SKU: 78358509007
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: End Cap
Material: PVC
Finish: Office White
Manufacturer Series: PS3 Super BaseTrak
Description
Raceway Fittings: Fitting Type - End Cap; Material - PVC; Finish - Office White; Additional Information - Size: 2.06x6.88x1.50 in, Use With: PS3; Manufacturer Series - PS3 Super BaseTrak
Additional Info: Size: 2.06x6.88x1.50 in, Use With: PS3