HUBBELL #HBL6717DFOGY

Elbow, Internal, Divided Gray Steel

SKU: 78358521774
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Elbow, Internal, Divided
Material: Steel
Finish: Gray
Manufacturer Series: HBL6750
Description
Raceway Fittings: Fitting Type - Elbow, Internal, Divided; Material - Steel; Finish - Gray; Additional Information - Size: 4.74x6.75 in, Use With: HBL6750; Manufacturer Series - HBL6750
Additional Info: Size: 4.74x6.75 in, Use With: HBL6750