HUBBELL #HBLALU4817

Elbow, Internal 90 deg Anodized Aluminum

SKU: 78358521880
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Elbow, Internal 90 deg
Material: Aluminum
Finish: Anodized
Manufacturer Series: HBLALU4800
Description
Raceway Fittings: Fitting Type - Elbow, Internal 90 deg; Material - Aluminum; Finish - Anodized; Additional Information - Size: 6.00x6.00 in, Use With: HBLALU4800; Manufacturer Series - HBLALU4800
Additional Info: Size: 6.00x6.00 in, Use With: HBLALU4800