HUBBELL #PS3EEBC

Elbow Base and Cover, External Office White PVC

SKU: 78358509009
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Elbow Base and Cover, External
Material: PVC
Finish: Office White
Manufacturer Series: PS3 Super BaseTrak
Description
Raceway Fittings: Fitting Type - Elbow Base and Cover, External; Material - PVC; Finish - Office White; Additional Information - Size: 6.93x6.81x6.81 in, Use With: PS3; Manufacturer Series - PS3 Super BaseTrak
Additional Info: Size: 6.93x6.81x6.81 in, Use With: PS3