Menu Search

HUBBELL #HBL4751DA

Divider Clip Gray Powder Coat Galvanized Steel

SKU: 78358521656
Manufacturer Series: HBL4750
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Divider Clip
Material: Galvanized Steel
Finish: Gray Powder Coated
Description
Raceway Fittings: Fitting Type - Divider Clip; Material - Galvanized Steel; Finish - Gray Powder Coat; Additional Information - Required for holding HBL4750DGY in place. Use one every 2.5 ft. (0.762m). LxH: 4.64 x 1.46 in. (117.77 x 37.07mm); Manufacturer Series - HBL4750
Additional Info: Required for holding HBL4750DGY in place. Use one every 2.5 ft. (0.762m). LxH: 4.64 x 1.46 in. (117.77 x 37.07mm)