Menu Search

HUBBELL #HBL5701C

Coupling Galvanized Steel

SKU: 78358521676
Manufacturer Series: HBL500/750
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Coupling
Material: Steel
Finish: Galvanized
Description
Raceway Fittings: Fitting Type - Coupling ; Material - Steel; Finish - Galvanized; Additional Information - Size: 2.00 in, Use With: HBL500, HBL750; Manufacturer Series - HBL500/750
Additional Info: Size: 2.00 in, Use With: HBL500, HBL750