HUBBELL #PS3CACF

Conduit Adapter, Ceiling Fitting Office White PVC

SKU: 78358509006
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Conduit Adapter, Ceiling Fitting
Material: PVC
Finish: Office White
Manufacturer Series: PS3 Super BaseTrak
Description
Raceway Fittings: Fitting Type - Conduit Adapter, Ceiling Fitting; Material - PVC; Finish - Office White; Additional Information - Size: 6.93x6.29x4.32 in, Use With: PS3; Manufacturer Series - PS3 Super BaseTrak
Additional Info: Size: 6.93x6.29x4.32 in, Use With: PS3