Menu Search

HUBBELL #HBL4775DKITIV

Bridge Fitting Ivory Steel

SKU: 78358514514
Manufacturer Series: HBL4750
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Bridge Fitting
Material: Steel
Finish: Ivory
Description
Raceway Fittings: Fitting Type - Bridge Fitting; Material - Steel; Finish - Ivory; Additional Information - Size: 4.76x5.00x3.38 in, Use with: HBL4750 Series Raceway; Manufacturer Series - HBL4750
Additional Info: Size: 4.76x5.00x3.38 in, Use with: HBL4750 Series Raceway