Menu Search
Raceway Fittings Fitting, End Cap; PVC; White

HELLERMANN TYTON #TSRP2W-36

Fitting, End Cap; PVC; White

SKU #08930622392
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fitting Type: End Cap
Material: PVC
Finish: White

HellermannTyton provides a complete line of raceway and fittings to manage connectivity requirements from the telecommunications room to the work area. Each size of raceway offers numerous fittings, offered in electrical ivory, white or office white, including TIA/EIA-568-B compliant 1 in. bend radius accessories which help ensure consistent data transmission performance of Category 6A, 6 and 5e communications systems.

Additional Info: Dimension: 1-1/4 in. W