Menu Search
LEGRAND - WIREMOLD #G6000DA

Divider, Raceway; 600V; HxL: 3.25 in. x 5 ft.; Gray

SKU # 78677654173 Manufacturer Series: 6000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raceway
Material: Steel
Max Volts: 600V
Height: 3.25 in.
Length: 5 ft.
Finish: Gray
Back Type: Non-Adhesive