PANDUIT #OFCRC70MT6

Raceway Cover Medium Tone PVC

SKU: 07498345488
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Raceway
Material: PVC
Width: 2.76 in.
Height: 0.36 in.
Length: 6 ft.
Finish: Medium Tone
Manufacturer Series: Pan-Way
Description
Raceway Covers: Cover Type - Raceway; Material - PVC; Width - in - 2.760; Height - in - 0.360; Length - ft - 6.00; Finish - Medium Tone; Manufacturer Series - Pan-Way