Menu Search
Raceway Covers Cover, Raceway Twin; PVC; 6 ft. Long; Ivory
PANDUIT #T70CEI6

Pan-Way™ Cover, Raceway Twin; PVC; 6 ft. Long; Ivory

SKU # 07498363063 Manufacturer Series: T-70
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cover Type: Raceway, Twin
Material: PVC
Max Volts: 600V
Width: 2.76 in.
Height: 0.36 in.
Length: 6 ft.
Finish: Electrical Ivory