Menu Search
Search
PANDUIT #T70CEI8

Pan-Way™ Cover, Raceway; PVC; 8 ft. Long; Ivory

SKU # 07498372741 Manufacturer Series: T-70
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Raceway
Material: PVC
Max Volts: 600V
Length: 8 ft.
Finish: Electrical Ivory
Back Type: Non-Adhesive

Additional Info: Fits: T-70, TG-70, TE-70 or Twin-70 Raceway Base