Menu Search
PANDUIT #T45CEI10

Pan-Way™ Cover, Raceway; PVC; 10 ft. Long; Ivory

SKU # 07498377243 Manufacturer Series: T-45
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Raceway
Material: PVC
Max Volts: 600V
Width: 2.38 in.
Height: 0.75 in.
Length: 10 ft.
Finish: Electrical Ivory
Back Type: Non-Adhesive

Additional Info: 600V UL/5A CSA Listed