Menu Search

LEGRAND - WIREMOLD #5000TW

Raceway Trim Cover Real Maple Veneer PVC

SKU: 78677605007
Manufacturer Series: 5000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Raceway Trim
Material: PVC
Max Volts: 600V
Width: 0.93 in.
Height: 0.75 in.
Length: 8 ft.
Finish: Real Maple Veneer
Description
Raceway Covers: Cover Type - Raceway Trim; Material - PVC; Max Volts - 600V; Width - in - 0.93; Height - in - 0.75; Length - ft - 8; Finish - Real Maple Veneer; Additional Information - Surface Raceway Type: 5000 Two Piece Multi Channel, Capacity: Multiple Channel; Manufacturer Series - 5000
Additional Info: Surface Raceway Type: 5000 Two Piece Multi Channel, Capacity: Multiple Channel