Raceway Cover Gray Steel

SKU: 78677608037
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cover Type: Raceway
Material: Steel
Max Volts: 600V
Width: 4.75 in.
Length: 0.62 in.
Finish: Gray
Back Type: Non-Adhesive
Manufacturer Series: 4000
Raceway Covers: Cover Type - Raceway; Material - Steel; Max Volts - 600V; Width - in - 4.750; Length - ft - 0.62; Finish - Gray; Back Type - Non-Adhesive; Additional Information - Precut for devices mounted 12" o/c; Manufacturer Series - 4000
Additional Info: Precut for devices mounted 12" o/c