You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LEGRAND - WIREMOLD #V6000C

Cover, Raceway; Steel; WxL: 4.75 in. x 5 ft.; Ivory

SKU # 78677610551 Manufacturer Series: 6000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Ivory
Cover Type: Raceway
Material: Steel
Max Volts: 600V
Width: 4.75 in.
Length: 5 ft.
Back Type: Non-Adhesive