Menu Search
LEGRAND - WIREMOLD #G4000C195

Cover, Raceway; Steel; WxL: 4.75 in. x 2 ft.; Gray

SKU # 78677608043 Manufacturer Series: 4000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Raceway
Material: Steel
Width: 4.75 in.
Length: 2 ft.
Finish: Gray

Additional Info: Capacity: Multiple Channel