Menu Search
LEGRAND - WIREMOLD #G4000C135

Cover, Raceway; Steel; WxL: 4.75 in. x 1.13 ft.; Gray

SKU # 78677608079 Manufacturer Series: 4000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Raceway
Material: Steel
Max Volts: 600V
Width: 4.75 in.
Length: 1.13 ft.
Finish: Gray
Back Type: Non-Adhesive

Additional Info: Precut for devices mounted 18" o/c