Menu Search
Search
LEGRAND - WIREMOLD #DS4000C-DV

Designer Cover, Raceway; Steel; WxL: 2.875 in. x 5 ft.; Ivory

SKU # 78677608124 Manufacturer Series: DS4000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Raceway
Material: Steel
Max Volts: 600V
Width: 2.875 in. (each)
Height: 2.187 in.
Length: 5 ft.
Finish: Ivory
Back Type: Non-Adhesive

Additional Info: Twin Covers