HUBBELL #HBL2400CIV

Raceway Cover Ivory Steel

SKU: 78358534145
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Raceway
Material: Steel
Width: 1.91 in.
Height: 0.88 in.
Length: 5 ft.
Finish: Ivory
Manufacturer Series: HBL2400
Description
Raceway Covers: Cover Type - Raceway; Material - Steel; Width - in - 1.91; Height - in - 0.88; Length - ft - 5; Finish - Ivory; Manufacturer Series - HBL2400