Menu Search

HUBBELL #HBL4750CGY

Raceway Cover Gray Steel

SKU: 78358521647
Manufacturer Series: HBL4750
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Raceway
Material: Steel
Width: 4.75 in.
Length: 5 ft.
Finish: Gray
Description
Raceway Covers: Cover Type - Raceway; Material - Steel; Width - in - 4.750; Length - ft - 5.00; Finish - Gray; Additional Information - Allows Up to 83 Category 5e or 59 Category 6 Cables; Manufacturer Series - HBL4750
Additional Info: Allows Up to 83 Category 5e or 59 Category 6 Cables