Menu Search

PANDUIT #OFCR70OB6

Pan-Way™ Raceway Base Off Beige PVC

SKU: 07498339640
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Base Type: Raceway
Material: PVC
Length: 6 ft.
Finish: Off Beige
Description
Raceway Base: Base Type - Raceway; Material - PVC; Length - ft - 6; Finish - Off Beige; Manufacturer Series - Pan-Way®