Menu Search
PANDUIT #T702BEI10

Pan-Way™ Base, Raceway; 2-Channel; 600V; Nonmetallic; 10 ft. Long; Ivory

SKU # 07498370747 Manufacturer Series: Twin-70
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Raceway, 2-Channel
Material: Nonmetallic
Max Volts: 600V
Width: 7.23 in.
Height: 1.77 in.
Length: 10 ft.
Finish: Electrical Ivory
Back Type: Non-Adhesive

Additional Info: 600V UL/300V CSA listed when screw mounted