LEGRAND - WIREMOLD #AL3300B10

Raceway Base Satin Aluminum

SKU: 78677610502
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Base Type: Raceway
Material: Aluminum
Max Volts: 600V
Width: 2.87 in.
Height: 1.87 in.
Length: 10 ft.
Finish: Satin
Back Type: Non-Adhesive
Manufacturer Series: AL3300
Description
Raceway Bases: Base Type - Raceway; Material - Aluminum; Max Volts - 600V; Width - in - 2.870; Height - in - 1.870; Length - ft - 10; Finish - Satin; Back Type - Non-Adhesive; Manufacturer Series - AL3300