Menu Search

LEGRAND - WIREMOLD #V2400B

Raceway Base Ivory Steel

SKU: 78677609456
Manufacturer Series: 2400
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Base Type: Raceway
Material: Steel
Max Volts: 600V
Width: 1.906 in.
Height: 0.875 in.
Length: 5 ft.
Finish: Ivory
Back Type: Non-Adhesive
Description
Raceway Bases: Base Type - Raceway; Material - Steel; Max Volts - 600V; Width - in - 1.906; Height - in - 0.875; Length - ft - 5; Finish - Ivory; Back Type - Non-Adhesive; Manufacturer Series - 2400